Shop ROTOR CLIP
See all product information
Create Account
External Push-On Retaining Ring, Stainless Steel, Plain Finish
- Mfr # TX-037-SS
- Zoro # G9146457
product price:Â
$
0.52
/ea
Sold in multiples of 50 for
$26.00
Key Features
Type
External Push-On
Fits Shaft Diameter
3/8 in
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX-037-SS
- Zoro #
- G9146457
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External Push-On
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002
Description
Push-On,Retaining Reinforced Ext,3/8 In. S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.