Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel, Zinc Yellow Finish, 100 PK
Mfr # E-43ST ZD
Zoro # G2378144
product price:Â
$
8.35
/pk 100, $0.08/ea
Key Features
Type
External-E
Fits Shaft Diameter
7/16 in
Fits Groove Diameter
0.343"
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-43ST ZD
- Zoro #
- G2378144
- UPC #
- 848790012786
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Rockwell Hardness
- RC47-52
- Tensile Strength (PSI)
- 150,000 psi
- Thickness Tolerance
- +/-0.002 in
- Ring Type
- E-Style Retaining Ring
- Ring Sub-Type
- Standard
- Location Style
- External
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASME
- Material Grade/Class
- Ungraded
- Free O.D.
- 0.687 in
- Free I.D.
- 0.337 in
- Tensile Strength
- 150,000 psi
Description
E Style Retaining Ring,0.035 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 7/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.343 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.047 in, Free Inside Diameter 0.337 in, Free Outside Diameter 0.687 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring, Material Quality Standards ASME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.