PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Retain Ring, Int, Bore Dia 3 In, PK10

ROTOR CLIP| Zoro #: G1365332| Mfr #: HO-300ST ZD

$13.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Radial Wall: -Rockwell Hardness: RC47-52Fits Groove Dia.: 3.182"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365332 Mfr #: HO-300ST ZD
Radial Wall: -Rockwell Hardness: RC47-52
Fits Groove Dia.: 3.182"Meets/Exceeds: ASME
Type: InternalClearance Dia. (Released): 2.530"
For Bore Dia.: 3"Package Quantity: 10
Thickness Tolerance: +/-0.003"Fits Groove Depth: 0.091"
Fits Groove Width: 0.103"Clearance Dia. (Expanded): -
Hole Dia.: 0.110"Material: Carbon Steel
Thickness: 0.093"Clearance Dia. Free O.D.: -
Groove Width Tolerance: +0.005"Height: -
Tensile Strength (PSI): 150,000Item: Standard Retaining Ring
Free O.D.: 3.325"Finish: Yellow Zinc
Clearance Dia. (Compressed): 2.350"Prongs: -
Groove Dia. Tolerance: +/-0.006"Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 3 In, Free OD 3.325 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 3.182 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.091 In, Clearance Dia Compressed 2.350 In, Clearance Dia Released 2.530 In, Hole Dia 0.110 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10

Reviews