KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Int, Dia 7/8 In, PK50

ROTOR CLIP| Zoro #: G0764793| Mfr #: HO-87ST ZD

$8.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Internal
Package Quantity: 50
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764793 Mfr #: HO-87ST ZD
Type: InternalPackage Quantity: 50
Meets/Exceeds: ASMEClearance Dia. (Compressed): 0.545"
Fits Groove Dia.: 0.931"Hole Dia.: 0.062"
Fits Groove Width: 0.046"Item: Standard Retaining Ring
Thickness Tolerance: +/-0.002"Tensile Strength (PSI): 150,000
Free O.D.: 0.971"Clearance Dia. (Released): 0.600"
Rockwell Hardness: RC47-53Finish: Yellow Zinc
Groove Dia. Tolerance: +/-0.003"For Bore Dia.: 7/8"
Fits Groove Depth: 0.028"Groove Width Tolerance: +0.003"
Thickness: 0.042"Material: carbon steel
Country of Origin (subject to change): United States

Description

Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 7/8 In, Free OD 0.971 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.931 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.028 In, Clearance Dia Compressed 0.545 In, Clearance Dia Released 0.600 In, Hole Dia 0.062 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 150,000 PSI, Package 50

Reviews