This item is Discontinued.

This item is Discontinued.
Rotor Clip A-200 E - Ring Applicator For Ring E - 50 RE - 50 (Discontinued)
Mfr #
A-200
Zoro #
G104172020
UPC # 848790000356
Country of Origin China
Category Lab Equipment Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-200
- Zoro #
- G104172020
- UPC #
- 848790000356
- Country of Origin
- China
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring e-50 & re-50.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Tip length - .76 in.
- Blade length - 2.39 in.
- Blade width - 1.12 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.