This item is Discontinued.

This item is Discontinued.
Rotor Clip A-605 E - Ring Applicator For Ring DE - 5 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-605N
- Zoro #
- G604022450
- UPC #
- 848790000424
- Country of Origin
- China
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring de-5.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Overall length - 6.06 in.
- Tip length - .59 in.
- Blade length - 2.22 in.
- Blade width - .81 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.