Shop ROXUL
See all product information
Create Account
1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown
Mfr # 40260
Zoro # G9076024
product price:Â
$
46.19
/ea
Sold in multiples of 12 for $554.28
Key Features
Density
8 lb/cu ft
Thickness
1 in
Material
Mineral Wool/Foil Backing
Length
48 in
Standards
ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40260
- Zoro #
- G9076024
- UPC #
- -
- Country of Origin
- United States
- Density
- 8 lb/cu ft
- Material
- Mineral Wool/Foil Backing
- Item
- High Temperature Insulation
- Standards
- ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
- Strength
- Medium
- Moisture Absorption
- No
- Temp. Range
- 0 Degrees F to 1200 Degrees F
- Color
- Dark Brown
- Approx. R Value
- 4
- R Value
- 4
- Facing Material
- FSK Facing
- Foam Cell Type
- Open
- Minimum Operating Temperature
- 0 Degrees F
- Form
- Board
Description
High Temperature Insulation, Density 8 lb/cu ft, Facing Material FSK Facing, Flexibility Not Applicable, Foam Cell Type Open, Form Board, Insulation Color Brown, Insulation Material Mineral Wool, Maximum Operating Temperature 1,200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 4, Thickness 1 in, Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84