Basket Truck, Vinyl, Wood

  • Mfr # G04-VVW-PMA-3UNN

  • Zoro # G512319345


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G04-VVW-PMA-3UNN
Zoro #
G512319345
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 1/2 in
Overall Length
26 in
Overall Width
18 in
Caster Wheel Width
1 23/100 in
Inside Length
25 1/4 in
Inside Width
17 1/4 in
Caster Mounting Height
4 13/100 in
Inside Height
18 3/8 in
Caster Wheel Dia.
3 in

Details

Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Foot Capacity
4.9 cu ft
Bushel Capacity
4 bu
Cubic Yard Capacity
4.9 cu ft
Liner Style
Permanent
Number of Compartments
1
Caster Wheel Type
Standard
Base Finish/Coating
Kiln Dried
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Base Material
Wood
Caster Frame Material
Steel
Liner Color
Navy Blue
End Style
Closed
Collapsible
No
Caster/Wheel Mounting Location
Corner
Truck Style
Standard
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Number of Drain Holes
0

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.