Basket Truck, Vinyl, Wood

  • Mfr # G16-GGX-RVA-3UNN

  • Zoro # G912319006


product price:  $415.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Gray
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G16-GGX-RVA-3UNN
Zoro #
G912319006
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Mounting Height
4 13/100 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Height
30 3/8 in
Inside Length
39 1/4 in

Details

Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Number of Compartments
1
Mobility Option
Manual
Cubic Foot Capacity
19.4 cu ft
Bushel Capacity
16 bu
Liner Style
Removable
Cubic Yard Capacity
19.4 cu ft
Liner Material
Vinyl
Truck Style
Standard
Caster Frame Material
Steel
Base Material
Wood
Caster/Wheel Mounting Location
Corner
End Style
Closed
Caster Brake Type
No Brake Included
Liner Color
Gray
Caster Core Material
Plastic
Base Finish/Coating
Uncoated
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Collapsible
No
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Polyurethane

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.