Basket Truck, Vinyl, Wood

  • Mfr # G16-RRX-RVC-3UNN

  • Zoro # G312319033


product price:  $415.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Red
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G16-RRX-RVC-3UNN
Zoro #
G312319033
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Length
39 1/4 in
Caster Wheel Width
1 23/100 in
Inside Height
30 3/8 in
Inside Width
27 1/4 in

Details

Color
Red
Load Capacity
600 lb
Item
Basket Truck
Mobility Option
Manual
Number of Compartments
1
Cubic Yard Capacity
19.4 cu ft
Liner Style
Removable
Cubic Foot Capacity
19.4 cu ft
Bushel Capacity
16 bu
Caster Core Material
Plastic
Assembled/Unassembled
Unassembled
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Uncoated
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
End Style
Closed
Liner Color
Red
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Corner
Truck Style
Standard
Base Material
Wood
Collapsible
No

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.