Basket Truck, Vinyl, Wood

  • Mfr # G20-MMX-RVA-3UNN

  • Zoro # G112319318


product price:  $439.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Maroon
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G20-MMX-RVA-3UNN
Zoro #
G112319318
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Mounting Height
4 13/100 in
Inside Length
47 1/4 in
Caster Wheel Width
1 23/100 in
Caster Wheel Dia.
3 in
Inside Width
31 1/4 in
Inside Height
30 3/8 in

Details

Color
Maroon
Load Capacity
600 lb
Item
Basket Truck
Bushel Capacity
20 bu
Number of Compartments
1
Mobility Option
Manual
Cubic Yard Capacity
26.7 cu ft
Cubic Foot Capacity
26.7 cu ft
Liner Style
Removable
Caster Brake Type
No Brake Included
Liner Color
Maroon
End Style
Closed
Truck Style
Standard
Liner Material
Vinyl
Caster Wheel Type
Standard
Caster Frame Material
Steel
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Base Material
Wood
Number of Drain Holes
0
Base Finish/Coating
Uncoated
Assembled/Unassembled
Unassembled
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
Collapsible
No
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.