Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G27-VVW-PMA-3UNN

  • Zoro # G112319257


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
26 in
Overall Width
17 in
Color
Navy Blue
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G27-VVW-PMA-3UNN
Zoro #
G112319257
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
26 in
Overall Width
17 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Navy Blue
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Bushel Capacity
4 bu
Number of Compartments
1
Cubic Yard Capacity
5.2 cu ft
Cubic Foot Capacity
5.2 cu ft
Mobility Option
Mobile
Liner Style
Permanent
Caster/Wheel Mounting Location
Corner
Base Material
Wood
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Caster Mounting Type
Plate
Liner Color
Navy Blue
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane Casters
Caster Brake Type
No Brake Included
Includes Frame Bumpers
Without Frame Bumpers
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Caster Frame Material
Steel
Truck Style
Standard
Base Finish/Coating
Kiln Dried
End Style
Closed
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Liner Material
Vinyl

Description

Basket Truck Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.