Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G37-YYW-PMA-3UNN

  • Zoro # G412319278


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
37 in
Overall Width
17 in
Color
Yellow
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G37-YYW-PMA-3UNN
Zoro #
G412319278
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
37 in
Overall Width
17 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Yellow
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Bushel Capacity
6 bu
Cubic Foot Capacity
7 cu ft
Cubic Yard Capacity
7 cu ft
Number of Compartments
1
Liner Style
Permanent
Mobility Option
Mobile
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
Caster Frame Material
Steel
Caster Core Material
Plastic
Truck Style
Standard
Includes Frame Bumpers
Without Frame Bumpers
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Quiet Performance Features
Polyurethane Casters
End Style
Closed
Liner Color
Yellow
Collapsible
No
Base Finish/Coating
Kiln Dried
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Caster Mounting Type
Plate

Description

Basket Truck Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.