This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IL-1326W
- Zoro #
- G2482896
- UPC #
- -
- Country of Origin
- China
- Item
- 13" 2 Roller Pouch Laminator (IL-1326W)
- Type
- Hot/Cool Laminator
- Features
- Auto Shutoff, Wrinkle-free, Haze-free, Bubble-free
- Standards
- cTUVus
- Application
- Home, Document, Professional, Office
- Power Consumption
- 760 W
- Speed
- 1.6 ft/min
- Laminator Type
- Pouch
- Input Voltage
- 120V AC
- Maximum Warm-up Time
- 1 min
- Processing Method
- Hot/Cold
- Anti-Jam Mechanism
- Removal Button
Dimensions
- Width
- 17.1 in
- Thickness
- 3 to 5 mil
- Height (In.)
- 3 in
- Depth
- 4.1 in
- Laminating Sheet Width
- 12.99 in
Description
Protect and preserve important documents with the Royal Sovereign 13”, 2 Roller Glass-Top Pouch Laminator. The IL-1326W has the ability to laminate in hot and cold settings and can handle pouches 3-5 Mil. thick. The 2 roller system provides precise heat and pressure to prevent wrinkling, bubbling, and hazing. The IL-1326W is the perfect laminating solution for home, office, or professional use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.