Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Royal Sovereign 4-Way Countertop Counterfeit Detector RCD-3000

4-Way Countertop Counterfeit Detector (Discontinued)

  • Mfr # RCD-3000
  • Zoro # G310068971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCD-3000
Zoro #
G310068971
UPC #
849023031062
Country of Origin
China

Dimensions

Width
7.25 in.
Depth
3.8 in.
Length
4.21 in.

Details

Color
Black
Material
Plastic
Power Supply
AC 100 - 240V 50/60Hz
Weight
1.14 lbs
Ambient Humidity
0.85
Detection Methods
UV, MG, FL, MP
Ambient Temperature
32 - 113° F / 0-45° C
Watts
4W

Description

The Royal Sovereign RCD-3000 4-way counterfeit detector protects you and your business from accepting counterfeit cash and ID's. This unit has multi-level counterfeit detection. The magnifying glass at the top will make finding micro-printing on bills easy. Check for traces of iron in currency with the included magnetic sensor. UV detection will reveal hidden security threads on bills and hidden holographic images on IDs. The fluorescent light makes for easy viewing of hard to see watermarks. 4-Way counterfeit detection provides ultimate security that allows the user a sense of protection against counterfeits. All Royal Sovereign counterfeit detectors comes equipped with a us security chart guide. This guide will help you determine if a us bill is authentic or counterfeit by diagramming the location of the markings present on all genuinely Minted us bills. Bill detector has a lightweight, compact design for portability.


  • •High security: 4-way counterfeit detector runs ultraviolet detection, watermark verification, micro-print detection, and magnetic ink detection.
  • •Compact and portable: counterfeit detector has a lightweight, compact design for portability.
  • •Durable: UL certified. Heavy duty construction. 1 Year Manufacturers Limited.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.