This item is Discontinued.

This item is Discontinued.
High Speed Bill Counter, Counterfeit Detection, Frontload (Discontinued)
Specifications
Product Information
- MFR #
- RBC-ED200
- Zoro #
- G2642021
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 10.2 in.
- Depth
- 9.3 in.
- Length
- 9.8 in.
Details
- Color
- Black
- Material
- Plastic
- Power Supply
- 100V~240V / 50/60 Hz
- Capacity
- 500 Notes
- Weight
- 10.25 lbs
- Watts
- < 70W
- Motor Type
- AC synchronous
Description
The RBC-ED200 high Speed money counter with counterfeit bill detection incorporates three phase counterfeit detection with UV security thread detection, MG ink verification and IR sensor for half note, Chain note, and dimensional validation counterfeit detection. This high speed dollar checking machine counts 1500 bills per minute while the high capacity front load hopper holds up to 500 bills at a time. Additional convenient features include automatic self diagnostics startup test, auto start/stop, and retractable handle for easy carrying. Add mode allows the user for counting up to 999 dollar Bills. Batch mode allows the user to group cash counting by any predetermined quantity. Best for use with us dollar bills or compatible currency. Count your money with Royal Sovereign.
- •Maximum Security: 3 Phase counterfeit bill detector with ultraviolet security thread detection, magnetic ink verification, and infrared sensor for half note, chain note and dimensional Validation.
- •High Speed: 1, 500 bills per minute. Save time counting your money.
- •High Capacity: Convenient 500 bill front load hopper.
- •User-Friendly: Digital controls allow for effortless cash counting, counterfeit detection, and batch sorting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.