This item is Discontinued.

This item is Discontinued.
Tri-Temperature Countertop Water Dispenser (Discontinued)
Mfr #
RWD-300B
Zoro #
G910068975
UPC # 849023061182
Country of Origin China
Category Currency Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWD-300B
- Zoro #
- G910068975
- UPC #
- 849023061182
- Country of Origin
- China
Dimensions
- Width
- 13.2 in.
- Depth
- 12.6 in.
- Length
- 19.7 in.
- Bottle Size
- 3 / 5 Gallon
Details
- Color
- Silver
- Temperatures
- Hot / Room / Cold
- Weight
- 22 lbs
- Voltage
- 115V / 60 Hz
- Heating Power / Cooling Power
- 500W / 80W
- Cooling Type
- Compressor
- Coldest Temp / Hottest Temp
- 43°F / 203° F (6° C / 95° C)
Description
The Royal Sovereign compact tri-temperature countertop water dispenser ideal for office break-rooms, reception, meeting rooms, and homes. Highly efficient compressor unit dispenses steaming hot, room, and ice-cold water. The safety child lock on the hot water button prevents any concern of accidental burns from dispensing of hot water. Use with standard 3- or 5-gallon bottles.
- •Multi-Purpose: Dispenses hot, cold, and room temp water on demand
- •Protection: Equipped with a child safety toggle for hot water
- •Notification System: LED indicator lights inform user when ready
- •Countertop Design: Compact size can fit anywhere. For use with 3 & 5 gallon bottles
- •Mess Free: Removable, dishwasher safe drip tray for user convenience
- •Energy Efficient: cETLus certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.