This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWD-900B
- Zoro #
- G810068990
- UPC #
- 849023061199
- Country of Origin
- China
Description
Stay healthy and hydrated at your home or workplace. This Royal Sovereign top load water dispenser, dispenses hot, room, and cold water using the convenient push button controls. The safety child lock on the hot water button prevents any concern of accidental burns from dispensing of hot water. This water dispenser can be used with standard 3- or 5-gallon bottles.
- •Multi-Purpose: Push button options of hot, cold, or room temperature water
- •Protection: Equipped with child safety lock for hot water
- •Notification System: LED indicator lights inform user when ready
- •Convenient Storage: Features bottom storage compartment to store small items
- •Mess Free: Removable, dishwasher-safe drip tray for user convenience
- •Energy Efficient: cETLus certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.