Men's 8-Inch Work Boot, 13, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-130

  • Zoro # G9167261


product price:  $332.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-2161XPA-130
Zoro #
G9167261
UPC #
623233630754
Country of Origin
Canada

Dimensions

Size
13
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Footwear Shank Type
Wood
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Max. Heat Rating
1000 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.77
Removable Insole
Yes
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Liner Material
Leather
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Completely Non Metallic
No
Puncture Resistant Insole
Yes
Ninety Degree Heel
No
Insole System
Removable Soft Polyurethane
Standards
ASTM F2413-11, CSA Z195-14
Footwear Style
High-Cut Work Boot
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
0.86
Outsole Material
Rubber
Footwear Construction Type
Injected
Conductive
No
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Shank Material
Wood
Metatarsal Guard
External
Chemical Resisting Sole
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
External
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Closure
Pull On
Style Family
8-Inch Work Boot
Insole Technology
Removable
Maximum Heat Rating
1,000 Degrees F
Toe Cap Material
Aluminum
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Material
Polyurethane
Construction
Direct Attached
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
1,000 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
External
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Wood
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
For Outdoor Traction
Yes
Metatarsal Guard Location
External
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.