Men's 8-Inch Work Boot, 6, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-060

  • Zoro # G9167137


product price:  $332.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-2161XPA-060
Zoro #
G9167137
UPC #
623233630617
Country of Origin
Canada

Dimensions

Size
6
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in
Size (PRINT)
6
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Insole System
Removable Soft Polyurethane
Outsole Material
Rubber
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Footwear Style
High-Cut Work Boot
Electrical Hazard Rated
Yes
Max. Heat Rating
1000 Degrees F
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Wood
Standards
ASTM F2413-11, CSA Z195-14
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Injected
Satra Slip Test Results- Dairy Tile Dry
0.86
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.77
Footwear Closure Type
Pull On
Ninety Degree Heel
No
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Shank Type
Wood
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Predominant Footwear Color
Brown
Conductive
No
Puncture Resistant Insole
Yes
Completely Non Metallic
No
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Liner Material
Leather
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
External
Upper Material
Leather
Resists
Oils
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Metatarsal Guard Style
External
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Maximum Heat Rating
1,000 Degrees F
Closure
Pull On
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Toe Cap Material
Aluminum
All-Leather Upper
Yes
Insole Material
Polyurethane
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Construction
Direct Attached
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Wood
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Leather
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
1,000 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Metatarsal Guard Location
External
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.