Shop ROYLCO
See all product information
Create Account
<li>Create patterns decorate boxes make frames. <li>Bright assorted colors on both sides of 3/8&q
Mfr # R-15630
Zoro # G804127337
product price:Â
$
48.35
/ea
Key Features
Width
0.38"
Color
Assorted
Use With
Decoration
Height
0.38"
Includes
Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-15630
- Zoro #
- G804127337
- UPC #
- 66960156300
- Country of Origin
- United States
Dimensions
- Width
- 0.38"
- Height
- 0.38"
Details
- Item
- Craft Shape
- Color
- Assorted
- Use With
- Decoration
- Includes
- Guide
- Features
- Acid-free
- Application
- Decoration, Art Project, Craft Project
- Number of Pieces
- 10000
- Minimum Recommended Age
- 4 Year
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.