This item is Discontinued.

Roylco Roylco R-15203-2 Decorative Hues Paper - 192 Sheets - Pack of 2 R-15203-2

This item is Discontinued.

Roylco

Roylco R-15203-2 Decorative Hues Paper - 192 Sheets - Pack of 2 (Discontinued)

Mfr # R-15203-2
Zoro # G603895215
UPC # 194629036677
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-15203-2
Zoro #
G603895215
UPC #
194629036677
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Decorative Hues Paper
  • Incredibly colorful patterned papers are the perfect addition to any craft supply collection.
  • 64 unique patterns in eight color schemes.
  • Sheets are 51/2 x 81/2" (14 x 22 cm).
  • 192 sheets.
  • 192 Sheets
  • Pack of 2
Specifications
  • Weight: 2.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews