Blast Helmet, Green/Gray/Black, RPB Nova 3 - Flow Control, XL Leather Cape, Nova 3
- Mfr # NV3-702-53
- Zoro # G400920820
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Color
Green/Gray/Black
Standards
+A2:2008 TH3 P R SL, ANSI Z89.1 Z87+, AS/NZS 1337.1:2010, AS/NZS 1801: 1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN 397:2003+A1:2009, EN12941: 1998, EN166:2001 CLASS 1b, ISO9001, NIOSH
Includes
RPB Nova 3 - Flow Control, XL Leather Cape
Series
Nova 3
Suspension Adjustment Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NV3-702-53
- Zoro #
- G400920820
- UPC #
- 814768025331
- Country of Origin
- United States
Details
- Item
- Blast Helmet
- Color
- Green/Gray/Black
- Standards
- +A2:2008 TH3 P R SL, ANSI Z89.1 Z87+, AS/NZS 1337.1:2010, AS/NZS 1801: 1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN 397:2003+A1:2009, EN12941: 1998, EN166:2001 CLASS 1b, ISO9001, NIOSH
- Includes
- RPB Nova 3 - Flow Control, XL Leather Cape
- Series
- Nova 3
- Suspension Adjustment Type
- Ratchet
- Includes Battery
- No
- Application
- Abrasive Blasting,Grinding, Fettling, Thermospray
- Lens Material
- A-PET
- Maximum Operating Temperature
- 140 Degrees F
- Includes Headgear
- Yes
- Breathing Tube Location
- Back-Mount
- Number of Suspension Points
- 4
- Intrinsically Safe
- Yes
- System Type
- PAPR System
- Respirator Type
- Type C
- Includes Breathing Tube
- Yes
- Minimum Operating Temperature
- 14 Degrees F
- Brand and Series
- RPB Safety Nova 3
- Includes Blower
- No
- Headgear Type
- Loose Fitting
- Wire Color
- Green/Gray/Black
Description
Blast Helmet, Nova 3, Includes RPB Nova 3 - Flow Control, XL Leather Cape, Loose Fitting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.