This item is Discontinued.

Rpi Methanol (ACS), 20 L M22055-20000.0

This item is Discontinued.

Rpi

Methanol (ACS), 20 L (Discontinued)

Mfr # M22055-20000.0
Zoro # G404972436
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M22055-20000.0
Zoro #
G404972436
UPC #
-
Country of Origin
United States

Description

Colorless liquidFlammable, Flash Point: 12°CBoiling Point: 64-65°CWARNING! This product can expose you to Methyl alcohol, a chemical which is known to the State of California to cause developmental harm. For more information go to www.P65Warnings.ca.gov.
CAS Number: 67-56-1
Molecular Weight: 32.04 g/mol
Chemical Formula: CH4O
Appearance: Clear, colorless, Free of foreign matter
Assay (GC): 99.8 %
Carbonyl Compounds: 0.001 (Each Acetone, Formaldehyde, Acetaldehyde) %
Color, PTCO: 10
Residue After Evaporation: 0.0010 %
Solubility: Pass Test (In Water)
Substances Darkened By Sulfuric Acid: Pass Test
Substances reducing Permanganate( MnO4): Pass Test
Titrable Acid: 0.0003 meq/g
Titrable Base: 0.0002 meq/g
Water: 0.1 %
Shipping Weight: 44.0001 lbs
Shipping Dimensions: 11.50 x 12.00 x 11.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.