Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T13000-10.0
- Zoro #
- G104972361
- UPC #
- -
- Country of Origin
- China
Description
Common Name: Thallium Acetate (Thallium (I) acetate; Acetic acid, Thallium (I) salt)
CAS Number: 563-68-8
Molecular Weight: 263.43
Chemical Formula: TI(OOCCH3)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light grey to off-white crystalline powder
Cadmium (Cd): 0.02 %
Iron: 0.01 %
Zinc: 0.02 %
Indium(In): 0.02 %
Aluminium (Al): 0.02 %
Silicon (Si): 0.02 %
Purity: 99.0 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
CAS Number: 563-68-8
Molecular Weight: 263.43
Chemical Formula: TI(OOCCH3)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light grey to off-white crystalline powder
Cadmium (Cd): 0.02 %
Iron: 0.01 %
Zinc: 0.02 %
Indium(In): 0.02 %
Aluminium (Al): 0.02 %
Silicon (Si): 0.02 %
Purity: 99.0 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
