This item is Discontinued.

Rpm Engineering Rubber Grommet, Style 1, NBR 50, PK5 NBRMS35489-14X

This item is Discontinued.

Rpm Engineering

Rubber Grommet, Style 1, NBR 50, PK5 (Discontinued)

Mfr # NBRMS35489-14X
Zoro # G003578473
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NBRMS35489-14X
Zoro #
G003578473
UPC #
-
Country of Origin
Viet Nam
Item
Grommet
Rubber Material
Buna-N
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
280 %
Tensile Strength (PSI)
985 psi
Standards
ASTM D2000 M6BG607
Rubber Grommet Style
Style 1
MS 35489 Number
14
Durometer
50A +/-5
Color
Black
Tensile Strength
985 psi
Shape
Round
Material
Buna-N
Hardness
50A
Finish
Unfinished
Operating Temperature - Maximum
212 Degrees F
Resistance Properties
Abrasion Resistant
Operating Temperature - Minimum
50 Degrees F
Product Type
Grommet
Dash Number
8-13
Product Count
5
Grommet Style
Style 1
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Inside Dia. (A)
1/2 in
Outside Dia. (B)
1 1/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
13/16 in
Inside Diameter
0.5 in
Overall Thickness
0.31 in
Groove Diameter
0.81 in
Groove Width
0.06 in
Outside Diameter
1.06 in

Description

Grommet, Buna-N, Unfinished, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.