Shop RPM RC PRODUCTS

RPM80822 Front A-Arms for the Arrma Kraton & Outcast 4s; Black

  • Mfr # RPM80822
  • Zoro # G104133045

product price: 
$
38.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RPM80822
Zoro #
G104133045
UPC #
672415808221
Country of Origin
China

Description

RPM A-arms for 4S BLX versions of the ARRMA Kraton & Outcast are designed primary for strength and durability but they've added a few extra features in as well.

First is slop elimination. These A-arms reduce the amount of movement of the A-arm at the hinge pins, providing for better steering response and more consistent camber, caster and toe angle settings.

The next improvement is the addition of a second shock mount hole out on the arm, providing for a lower profile suspension set-up. This shock position allows the suspension to lay down a little , dropping the ride height for a lower center of gravity and better cornering stability.

The most important update is durability. These A-arms are massive! At almost 25% thicker than stock, these A-arms will take a pounding and come back for more! All RPM A-arms are molded from a nearly indestructible blend of engineering grade nylons for performance you can rely on when conditions are at their worst!

Features
  • Nearly 25% thicker than stock a-arms for extreme durability
  • Less slop for improved suspension and steering performance
  • Second shock mount hole for added adjustability
Specifications
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.