Products 264006 16 x 27 x 4 in. Space Gard Filter

  • Mfr # 264006
  • Zoro # G104146229
product price: 
$
129.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
264006
Zoro #
G104146229
UPC #
78757017572
Country of Origin
United States

Description

16 inch x 27 inch x 4 inch, Space Gard Filter, Electrostatically Charged Media, Fits Aprilaire and SpaceGard Model 2410, 3410, 4400, and 2400, 2140, MERV 13, Lasts Up To 1 Year, Effective Against Pollen, Mold, Bacteria, Dust, Lint, Virus Carriers.

Features
  • Electrostatically charged media
  • Easy to install - slide in top rails and simply extend to the bottom of the housing
  • Low air flow resistance
Specifications
  • Country of Origin: United States
  • Dimension: 16" x 27" x 4"
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews