Tablecloth, Round, Color Sandalwood, PK12
Mfr # AT-Signature-71R-7597-Sandalwood
Zoro # G412926162
product price:Â $487.99
/pk 12, $40.67/ea
Free Shipping & Returns
Key Features
Shape
Round
Diameter
71 in
Product Type
Tablecloth
Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AT-Signature-71R-7597-Sandalwood
Zoro #
G412926162
UPC #
-
Country of Origin
China
Dimensions
Diameter
71 in
Details
Color
Sandalwood
Shape
Round
Product Type
Tablecloth
Item
Tablecloth
Material
Polyester
Description
Table Cloth,Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.