DMMS8910 8"L x 2.5"W x 1.25"H SMD Tester

  • Mfr # DMMS8910
  • Zoro # G004128608
product price: 
$
68.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DMMS8910
Zoro #
G004128608
UPC #
747925158507
Country of Origin
China

Description

This digital tweezer/tester makes it easy to test tiny surface mount resistors and capacitors. Precise tips made of non-magnetic steel are able to pick and test even the smallest SMD components. It can also test regular components where leads may be too short to insert into test terminals.
FEATURES:
Auto power off
Low battery indicator
Built-in high-precision R/C probe
Ideal for Surface Mount Devices
Weight: 5.0 oz.
  • Length: 8
  • Width: 2.5
  • Height: 1.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews