Shop RSR ELECTRONICS
Create Account
RSR1000TA Portable lab station
- Mfr # RSR1000TA
- Zoro # G104128997
product price:Â
$
417.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSR1000TA
- Zoro #
- G104128997
- UPC #
- -
- Country of Origin
- China
Description
The RSR 1000-T Lab Station provides the user with a completely self-contained portable lab set-up featuring the most commonly used test equipment and tools.
Any tool or component in this kit found to be defective will be replaced up to 2 full years from the date of purchase.
PAD-234 - Analog/Digital Trainer
Analog/Digital Trainer with onboard power supplies to facilitate the breadboarding of both analog and digital circuits.
Modular design permits ease of assembly and diagnostics. Printed circuit boards are interconnected by compact connector assemblies. Troubleshooting is simplified by conveniently accessible test point jacks.
PAD-234 Kit is Available in 3 Modules
FTB - Field Technician's Case
Anodized aluminum texture finish
Removable tool pallet with 17 pockets
18" long x 13" wide x 7" high
DM717 - Multimeter
Full featured DMM
Hfe and capacitance checker
Audible continuity checker
610-B - Logic Probe
TTL/CMOS compatible
20 - MHz logic tester, Hi/Lo and pulse memory
Scientific Calculator
Standard scientific functions
Binary, octal, hexadecimal calculations
Statistical functions
TOOLS AND ACCESSORIES:
Long Nose Pliers
Diagonal Cutter
Wire Stripper
Soldering Iron
Heavy Duty Soldering Iron Stand
Desolder Vacuum Pump
3 pc. Screwdriver Set
3 pc. Nut Driver Set
4 pc. Precision Screwdriver Set
4 pc. Solder Aid Set
IC Extractor
10 - gm Solder Pack
Desolder Wick
Oscilloscope Probe (IC Clip)
Oscilloscope Probe (Alligator)
10 pc. Alligator-to-Alligator Lead Set
2 pc. Banana-to-Alligator Lead Set
2 pc. Banana-toBanana Lead Set
SPECIFICATIONS
+/- Variable Power Supply
1 amp output current, short circuit and thermally protected.
+ 5 Volt Power Supply
1 amp output current, short circuit and thermally protected.
12.6 VCT AC
Supply Voltage:
Function Generator:
Sine, square, triangular buffered outputs, amplitude variable (10Vp-p maximum), frequency adjustable in 5 ranges from 1 to 100 Khz.
Clock Output:
Rise and fall times exceed 400 nanoseconds.
Breadboards:
2 breadboards, each with 840 plug-in tie points.
Indicators:
8 LED indicators, buffered and TTL compatible.
Logic switches:
8 binary miniature SPDT toggle switches to switch e
Any tool or component in this kit found to be defective will be replaced up to 2 full years from the date of purchase.
PAD-234 - Analog/Digital Trainer
Analog/Digital Trainer with onboard power supplies to facilitate the breadboarding of both analog and digital circuits.
Modular design permits ease of assembly and diagnostics. Printed circuit boards are interconnected by compact connector assemblies. Troubleshooting is simplified by conveniently accessible test point jacks.
PAD-234 Kit is Available in 3 Modules
FTB - Field Technician's Case
Anodized aluminum texture finish
Removable tool pallet with 17 pockets
18" long x 13" wide x 7" high
DM717 - Multimeter
Full featured DMM
Hfe and capacitance checker
Audible continuity checker
610-B - Logic Probe
TTL/CMOS compatible
20 - MHz logic tester, Hi/Lo and pulse memory
Scientific Calculator
Standard scientific functions
Binary, octal, hexadecimal calculations
Statistical functions
TOOLS AND ACCESSORIES:
Long Nose Pliers
Diagonal Cutter
Wire Stripper
Soldering Iron
Heavy Duty Soldering Iron Stand
Desolder Vacuum Pump
3 pc. Screwdriver Set
3 pc. Nut Driver Set
4 pc. Precision Screwdriver Set
4 pc. Solder Aid Set
IC Extractor
10 - gm Solder Pack
Desolder Wick
Oscilloscope Probe (IC Clip)
Oscilloscope Probe (Alligator)
10 pc. Alligator-to-Alligator Lead Set
2 pc. Banana-to-Alligator Lead Set
2 pc. Banana-toBanana Lead Set
SPECIFICATIONS
+/- Variable Power Supply
1 amp output current, short circuit and thermally protected.
+ 5 Volt Power Supply
1 amp output current, short circuit and thermally protected.
12.6 VCT AC
Supply Voltage:
Function Generator:
Sine, square, triangular buffered outputs, amplitude variable (10Vp-p maximum), frequency adjustable in 5 ranges from 1 to 100 Khz.
Clock Output:
Rise and fall times exceed 400 nanoseconds.
Breadboards:
2 breadboards, each with 840 plug-in tie points.
Indicators:
8 LED indicators, buffered and TTL compatible.
Logic switches:
8 binary miniature SPDT toggle switches to switch e
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.