This item is Discontinued.

This item is Discontinued.
Evanon 4pc Rope Seating Set 2PK (Discontinued)
Mfr #
OP-ACRSS4-EVNN
Zoro #
G002714216
UPC # 686457277945
Country of Origin China
Category Outdoor Lounge Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-ACRSS4-EVNN
- Zoro #
- G002714216
- UPC #
- 686457277945
- Country of Origin
- China
- Color
- Natural
- Material
- Powder-coated aluminum frame Textured Polypropylene synthetic rope Olefin fabric
- Features
- Includes
- Two (2) Club Chairs, One (1) Loveseat, and One (1) Coffee Table
- Weight
- 98
Dimensions
- Height
- 30
- Width
- 66
- Depth
- 33
Description
Make the time you spend outside with friends and family, a lot more comfortable. Cozy luxurious, high-quality addition to your patio space. Relax into extra thick cushions with your favorite book, some cozy company, or simply get some sunshine and fresh air. Made with unique synthetic rope, and weather-resistant upholstery, so you can focus on building memories with the people you care about.
Restrictions
View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.