This item is Discontinued.

This item is Discontinued.
Pathra 4pc Wicker Seating Set (Discontinued)
Mfr #
OP-PESS4-PTH
Zoro #
G602714197
UPC # 686457277952
Country of Origin China
Category Outdoor Lounge Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-PESS4-PTH
- Zoro #
- G602714197
- UPC #
- 686457277952
- Country of Origin
- China
- Color
- Natural
- Material
- Powder-coated aluminum frame Resin wicker Olefin fabric
- Includes
- Two (2) Club Chairs, One (1) Loveseat, and One (1) Coffee Table
- Features
- Weight
- 2
Dimensions
- Height
- 30
- Width
- 66
- Depth
- 3
Description
Step away from your busy life and into your patio sanctuary with a stylish seating set that is also built for years of quality time with friends and family. Each piece features durable, powder-coated frames that can endure all kinds of weather conditions. An ideal set to frame your space where you can focus on making memories with the people you care about.
Restrictions
View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.