Shop RT DESIGNERS COLLECTION
Create Account
PNA08884 Astro Textured 54 x 90 in. Rod Pocket Curtain Panel, Silver
Mfr # PNA08884
Zoro # G103863370
product price:
$
24.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNA08884
- Zoro #
- G103863370
- UPC #
- 845951044754
- Country of Origin
- China
Description
Features
- 2.5" rod pocket with 1.5" header
- Instantly update home decor with stylish textured rod pocket curtain panels
- Machine washable
- (1x) 54 x 90 in. rod pocket curtain panel
- Color: Silver
- Material: 100% Polyester
- Size: 54 x 90 in.
- Weight: 3.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.