Shop RUBBER-CAL
See all product information
Create Account
"Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 2 ft - Red Rubber Runner
- Mfr # 03-161
- Zoro # G3497445
product price:Â
$
46.99
/ea
Key Features
Size
34 in x 2 ft
Thickness
2mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-161
- Zoro #
- G3497445
- UPC #
- 845605021063
- Country of Origin
- Sri Lanka
- Item
- Safe-Grip Slip-Resistant Traction Rubber
Dimensions
- Size
- 34 in x 2 ft
- Thickness
- 2mm
Description
Safe-Grip Slip-Resistant Traction Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.