Shop RUBBER-CAL
See all product information
Create Account
"Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 8 ft - Red Rubber Runner
- Mfr # 03-161
- Zoro # G3568958
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Size
34 in x 8 ft
Thickness
2mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-161
- Zoro #
- G3568958
- UPC #
- 845605021087
- Country of Origin
- Sri Lanka
- Item
- Safe-Grip Slip-Resistant Traction Rubber
Dimensions
- Size
- 34 in x 8 ft
- Thickness
- 2mm
Description
Rubber-Cal's "Safe-Grip" Commercial Rubber Mat is a 1/4-inch rubber mat sold at a width of 34 inches. This rubber safety mats are available in 3 lengths to match any commercial need. Offered in black, brown, or red, this product is an anti-slip rubber with extra traction, protects existing floors from heavy wear, and is made with environmentally friendly materials. The raised protrusions provide an anti-slip rubber surface for improved safety. They also give superior scraping action to remove dirt and debris from the bottoms of shoes, allowing for a more secure footing and cleaner interior for incoming foot traffic. While the commercial rubber mat scrapes off the outdoors, existing floors will be protected from the damages of soil and liquids. The durable and resilient rubber material of these floor protector mats makes them ideal for industrial and commercial applications to endure the wear of heavy foot traffic and equipment. Enabling this product to provide excellent traction and protection is the natural rubber material from which it is derived. The Para rubber tree is the source of latex for this natural rubber mat, making it a more environmentally friendly elastomer than its synthetic competitors. The "Safe-Grip" are long-lasting rubber safety mats that aim to provide non-skid mats surface for improved safety. Its superior scraping action cleans incoming foot traffic while protecting existing floors from heavy wear. This natural rubber mat is an environmentally friendly product capable of withstanding dirt and moisture, creating a reliable and efficient entryway for any application.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.