Shop RUBBER-CAL
See all product information
Create Account
Cloth Inserted SBR - Rubber Sheets - 0.187" Thick x 6" Width x 36" Length - Black
Mfr # 35-015-187
Zoro # G4315483
product price:
$
11.15
/ea
Key Features
Rubber Thickness
0.187 in
Rubber Width
6 in
Rubber Material
Styrene-Butadiene
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-015-187
- Zoro #
- G4315483
- UPC #
- 840032700260
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 0.187 in
- Rubber Width
- 6 in
- Rubber Length
- 36 in
Details
- Item
- Cloth Inserted SBR,Rubber Sheets,0.187
- Rubber Material
- Styrene-Butadiene
- Rubber Color
- Black
Description
Rubber-Cal’s Cloth Inserted SBR is a reinforced rubber material designed for industrial machinery and fastening applications. This general-purpose rubber sheeting is made up of a synthetic elastomer called styrene butadiene rubber and has a polyester fabric insert for increased strength. SBR rubber is known for its outstanding resistance to heat, moisture, and heavy abrasions, making it the perfect synthetic rubber material for industrial applications. This is thanks to the smooth finish and enhanced durability gained by the solid elastomer in the vulcanization process. This hard rubber sheet has a durometer of 70A to give it a stiff surface with minimal pliability, while the cloth insert prevents stretch and maintains the rubber sheets’ form. This is great for fastening applications, as the solid rubber sheets will not deform or wear down from the stress of machinery.
Our cloth-inserted rubber performs well in temperatures between -10° F and 190° F for intense dependability, even in extreme temperatures. The styrene rubber will not be worn down or weakened from prolonged exposure to heat, moisture, or weather effects such as UV and ozone. This makes the thick rubber sheets great for applications both indoors and outdoors, as the synthetic rubber can withstand the roughest physical conditions without sacrificing performance. Like most rubbers, this reinforced rubber sheeting has excellent ability to absorb shock and vibrations, which allows the material to soften impacts, reduce movement, and muffle sound. Rubber also enhances traction between surfaces, ensuring a safe and secure fit in any application.
While artificial rubbers are already favored for their superior durability, the key feature of this cloth-inserted sheet rubber is actually the polyester fabric insert. This 3/16” sheet rubber is the second thickest of four gauges available and features 3-plies of fabric reinforcement. This aids the sheets of rubber in maintaining their shape and resisting deformation when used under repeated stress. By combining the resilience of synthetic rubber SBR with the subtle strength of polyester, the result is a tough and tear-resistant synthetic rubber that is great for a vast possibility of applications. Whether it is used for industrial liners, pavement maintenance, or cut down to make flaps, this reinforced sheet rubber is designed to withstand the most extreme physical conditions.
Our cloth-inserted rubber performs well in temperatures between -10° F and 190° F for intense dependability, even in extreme temperatures. The styrene rubber will not be worn down or weakened from prolonged exposure to heat, moisture, or weather effects such as UV and ozone. This makes the thick rubber sheets great for applications both indoors and outdoors, as the synthetic rubber can withstand the roughest physical conditions without sacrificing performance. Like most rubbers, this reinforced rubber sheeting has excellent ability to absorb shock and vibrations, which allows the material to soften impacts, reduce movement, and muffle sound. Rubber also enhances traction between surfaces, ensuring a safe and secure fit in any application.
While artificial rubbers are already favored for their superior durability, the key feature of this cloth-inserted sheet rubber is actually the polyester fabric insert. This 3/16” sheet rubber is the second thickest of four gauges available and features 3-plies of fabric reinforcement. This aids the sheets of rubber in maintaining their shape and resisting deformation when used under repeated stress. By combining the resilience of synthetic rubber SBR with the subtle strength of polyester, the result is a tough and tear-resistant synthetic rubber that is great for a vast possibility of applications. Whether it is used for industrial liners, pavement maintenance, or cut down to make flaps, this reinforced sheet rubber is designed to withstand the most extreme physical conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.