"Modern Decor Door Mat Kit" - 2 Modern Coco Coir Doormats - 18" x 30", PK2
- Mfr # 10-108-013
- Zoro # G3711934
product price:Â
$
22.15
/pk of 2, $11.08/ea
Key Features
Overall Width
18 in
Overall Length
30 in
Backing Material
Coir
Application
Commercial/Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-108-013
- Zoro #
- G3711934
- UPC #
- 845605073048
- Country of Origin
- India
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
Details
- Item
- Doormat
- Backing Material
- Coir
- Application
- Commercial/Residential
Description
Modern Decor Door Mat Kit,2 Modern,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.