Shop RUBBER-CAL
Create Account
Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 0.187" T x 48" W x 120" L - Black
- Mfr # 33-008-187-036-120
- Zoro # G4214507
product price:
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33-008-187-036-120
- Zoro #
- G4214507
- UPC #
- 840032709232
- Country of Origin
- China
- Item
- Recycled Rubber Sheet,No Backing,0.187
Description
Rubber-Cal’s Recycled Rubber sheets are an affordable and eco-friendly rubber material that is designed for intense physical conditions. Unlike most rubber sheet materials, purchasing and producing recycled rubber materials actually has a positive effect on our environment. Production of recycled rubber sheeting takes nonbiodegradable waste out of landfills and gives it a new life! The recycled rubber sheets go through light processing, keeping the cost low for a high-quality and eco-friendly sheet rubber product. Our recycled rubber sheets are American-made from the tough synthetic rubber of discarded tires, and as a result it retains many of their traits. Much like tires, our recycled rubber products feature enhanced traction, shock absorption, and superior outdoor resistance. Even when a tire is worn down, the synthetic rubber material retains these traits and carries them through the recycling process to result in a new and highly durable industrial rubber sheet.
Recycled rubber material gets enhanced strength from the heavy-duty synthetic elastomer compound that is used to make tires. Tires are generally made from a mix of SBR and EPDM rubber material, which both bring unique qualities to the recycled rubber sheets. EPDM gives the thick sheet rubber great protection against UV, ozone, and moisture, allowing it to exceed in outdoor applications. SBR gives the elastomer sheets unrivalled abrasion resistance, especially with a medium-range durometer of 60A. The 60A durometer gives the recycled rubber sheets a very firm and hard surface without sacrificing its flexibility. This heavy-duty rubber sheet is available in several different gauges, lengths, and widths to ensure the proper fit for any desired application. This 3/16” sheet rubber is one of the thicker options available and works best in abrasive physical applications. Thanks to the tough sheet rubber materials that make it up, this versatile recycled rubber product is great for indoor and outdoor applications alike.
This recycled rubber material also has excellent abilities to enhance traction, absorb shock, and reduce noise. These qualities make the non-slip rubber sheet a great all-purpose material, fitting every application from flooring to insulation. This versatile and hard sheet rubber is also great for slip-resistance, softening impacts, and soundproofing, making it the perfect rubber material for almost any industrial, commercial, or even residential application. The recycled rubber sheets also have moderate resistance to non-caustic chemicals, and can be cleaned with most common cleaners. The industrial recycled rubber can be vacuumed, mopped, or even hosed down in outdoor applications—there isn’t much these thick rubber sheets can’t handle. Rubber-Cal’s recycled rubber material will always provide a surface that is safe, professional, and easy to clean.
Recycled rubber material gets enhanced strength from the heavy-duty synthetic elastomer compound that is used to make tires. Tires are generally made from a mix of SBR and EPDM rubber material, which both bring unique qualities to the recycled rubber sheets. EPDM gives the thick sheet rubber great protection against UV, ozone, and moisture, allowing it to exceed in outdoor applications. SBR gives the elastomer sheets unrivalled abrasion resistance, especially with a medium-range durometer of 60A. The 60A durometer gives the recycled rubber sheets a very firm and hard surface without sacrificing its flexibility. This heavy-duty rubber sheet is available in several different gauges, lengths, and widths to ensure the proper fit for any desired application. This 3/16” sheet rubber is one of the thicker options available and works best in abrasive physical applications. Thanks to the tough sheet rubber materials that make it up, this versatile recycled rubber product is great for indoor and outdoor applications alike.
This recycled rubber material also has excellent abilities to enhance traction, absorb shock, and reduce noise. These qualities make the non-slip rubber sheet a great all-purpose material, fitting every application from flooring to insulation. This versatile and hard sheet rubber is also great for slip-resistance, softening impacts, and soundproofing, making it the perfect rubber material for almost any industrial, commercial, or even residential application. The recycled rubber sheets also have moderate resistance to non-caustic chemicals, and can be cleaned with most common cleaners. The industrial recycled rubber can be vacuumed, mopped, or even hosed down in outdoor applications—there isn’t much these thick rubber sheets can’t handle. Rubber-Cal’s recycled rubber material will always provide a surface that is safe, professional, and easy to clean.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.