Shop RUBBER-CAL
See all product information
Create Account
Styrene-Butadiene Rubber Sheet - 0.062" Thick x 36" Width x 300" Length - Gray
Mfr # 35-016-062
Zoro # G3213263
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Rubber Material
Styrene-Butadiene
Rubber Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-016-062
- Zoro #
- G3213263
- UPC #
- 840032710528
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 0.062 in
- Rubber Width
- 36 in
- Rubber Length
- 300 in
Details
- Item
- Rubber Sheet
- Rubber Material
- Styrene-Butadiene
- Rubber Color
- Gray
Description
Styrene-Butadiene Rubber Sheet,0.062 In.Th
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.