Shop RUBBER-CAL
Create Account
Styrene-Butadiene Sheet - 65A Durometer - 0.187" Thick x 36" Width x 60" Length - Red
Mfr # 35-007-187
Zoro # G3215573
product price:
$
66.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-007-187
- Zoro #
- G3215573
- UPC #
- 840032710771
- Country of Origin
- China
Details
- Item
- Styrene-Butadiene Sheet,65A Durometer,
Description
Rubber-Cal’s Styrene Butadiene Rubber (SBR) is a versatile sheet rubber material that is known for its superior durability in high-stress applications. Our styrene butadiene rubber is actually a mild compound blended with natural rubbers to give the sheets of rubber both the high tensile strength of natural rubber and the superior resistance qualities of synthetic rubbers. Each SBR sheet goes through a chemical heating process called vulcanization, increasing its durability and giving the rubber SBR a smooth and solid finish. This vulcanized rubber sheet has a durometer of 65A, which means the solid rubber has a hard surface with moderate flexibility. The SBR material has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential. This synthetic elastomer has a vibrant red color to increase visibility and add an aesthetic appeal. The brightly colored rubber sheeting adds a pop of red to any setting, and works great for high-stress applications where appearances matter.
This styrene butadiene rubber is specially designed to withstand the daily abrasions and impacts of industrial working conditions. This versatile SBR sheet has excellent shock absorption and is great for reducing sound, vibrations, and impacts. This makes styrene butadiene rubber the ultimate protective rubber material, perfect for use as bumpers, pads, and anti-slip mats, among countless other possible applications. This solid rubber is also great in outdoor applications, as the SBR sheet has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. Another great feature of SBR rubber is its intense temperature resistance. With a working temperature range from -10°-195° F, there is no need to worry about the rubber material quickly wearing away from heat or friction—this quality synthetic rubber is built to last, especially in extreme environments. Rubber-Cal’s SBR sheet is the ideal protective elastomer sheet for heavy-duty applications.
Not only is this rubber SBR versatile and long-lasting, but it is incredibly easy to maintain, no matter the application. This synthetic rubber product has a small amount of chemical resistance and can be cleaned easily with water and most common cleaning solutions. The styrene butadiene rubber will retain its slip-resistance and durability even when wet, making this thin sheet rubber a dependable option for industrial applications of any kind. This versatile hard rubber sheet is available in several different gauges, lengths, and widths to meet the needs of any desired application. This 3/16” sheet rubber is one of the thicker options available and exceeds in high-impact applications. The industrial sheet rubber can also be cut down for even more application possibilities such as making seals, strips, and gaskets. Whether you’re looking for durability, safety, or everything in between, Rubber-Cal’s Styrene Butadiene Rubber has got you covered.
This styrene butadiene rubber is specially designed to withstand the daily abrasions and impacts of industrial working conditions. This versatile SBR sheet has excellent shock absorption and is great for reducing sound, vibrations, and impacts. This makes styrene butadiene rubber the ultimate protective rubber material, perfect for use as bumpers, pads, and anti-slip mats, among countless other possible applications. This solid rubber is also great in outdoor applications, as the SBR sheet has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. Another great feature of SBR rubber is its intense temperature resistance. With a working temperature range from -10°-195° F, there is no need to worry about the rubber material quickly wearing away from heat or friction—this quality synthetic rubber is built to last, especially in extreme environments. Rubber-Cal’s SBR sheet is the ideal protective elastomer sheet for heavy-duty applications.
Not only is this rubber SBR versatile and long-lasting, but it is incredibly easy to maintain, no matter the application. This synthetic rubber product has a small amount of chemical resistance and can be cleaned easily with water and most common cleaning solutions. The styrene butadiene rubber will retain its slip-resistance and durability even when wet, making this thin sheet rubber a dependable option for industrial applications of any kind. This versatile hard rubber sheet is available in several different gauges, lengths, and widths to meet the needs of any desired application. This 3/16” sheet rubber is one of the thicker options available and exceeds in high-impact applications. The industrial sheet rubber can also be cut down for even more application possibilities such as making seals, strips, and gaskets. Whether you’re looking for durability, safety, or everything in between, Rubber-Cal’s Styrene Butadiene Rubber has got you covered.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.