Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 gal. Plastic Rectangular Trash Can , Red

  • Zoro #: G2020654
  • Mfr #: FG614300RED
Rubbermaid 8 gal. Plastic Rectangular Trash Can ,  Red FG614300RED
Rubbermaid 8 gal. Plastic Rectangular Trash Can ,  Red FG614300RED
Rubbermaid 8 gal. Plastic Rectangular Trash Can ,  Red FG614300RED
$92.00
  • Item: Trash Can
  • Capacity: 8 gal.
  • Container Mounting Style: Free-Standing
See full product details
This item ships free.

Rubbermaid #FG614300RED Specifications

  • Zoro #: G2020654
  • Mfr #: FG614300RED
Item: Trash Can Capacity: 8 gal.
Container Mounting Style: Free-Standing Container Shape: Rectangular
Receptacle Container Style: Utility Primary Container Color: Red
Specific Container Material: Plastic Indoor/Outdoor: Indoor
Material: Plastic Container Basic Material: Plastic
Opening Closure Type: Step-On Trash Can Dia./Width: 15-3/4"
Length: 16-1/4" Top Design: Flat
Finish: Textured Top Type: Flat
Shape: Rectangular Color: Red
Standards: FM, cfm Approved, Meets OSHA Regulations Lid Options: Lid Included
Height: 17" Width: 15 3/4 in
Trash Container Capacity: 8 gal. Container Depth: 15-3/4"
Material Grouping: Plastic Mobility: Stationary
Lid Opening Mechanism: Foot Pedal Lid Connection: Hinged
Container Product Grouping: Step Can Width/Diameter: 16 1/4 in
Depth: 15-3/4" Diameter: 15 3/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Step Can, Rectangular, Flat, 8 gal, Red, Height 17 in, Width/Diameter 16 1/4 in, Depth 15 3/4 in, Plastic, Plastic, Textured, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Reviews of Rubbermaid #FG614300RED