Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Cleaner Refill, 9.8 oz, PK6
Mfr # FG400586
Zoro # G3999904
product price:Â
$
74.59
/pk 6, $12.43/ea
Key Features
Capacity
9.8 oz
For Use With
Automatic Hygiene System for Urinals and Toilets
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG400586
- Zoro #
- G3999904
- UPC #
- 763905005869
- Country of Origin
- Belgium
Details
- Item
- Purinel Concentrated Cleaner Refill
- Capacity
- 9.8 oz
- For Use With
- Automatic Hygiene System for Urinals and Toilets
- Color
- Clear
Description
Purinel Concentrated Cleaner Refill, Clear, 9.8 oz, For Use With Automatic Hygiene System for Urinals and Toilets, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.