This item is Discontinued.

Rubbermaid Commercial 1 in Looped-End Mop, White, Cotton/Rayon/Synthetic, PK6 FGD51306WH00

This item is Discontinued.

Rubbermaid Commercial

1 in Looped-End Mop, White, Cotton/Rayon/Synthetic, PK6 (Discontinued)

Mfr # FGD51306WH00
Zoro # G703666142
Country of Origin United States
Category Mops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGD51306WH00
Zoro #
G703666142
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
1 in
Mop Pad Size
Large

Details

Mop Head Color
White
Mop Head Material
Cotton/Rayon/Synthetic
Mop Style
Looped End
Mop Type
Wet Mop
Item
Looped End
Application
Floor Maintenance
Includes
Includes six finish mop heads per case.
Weight
5.898 lbs
Color
White
Features
Washable
Headband Color
Blue
Launderable
Yes

Description

Floor finish mop constructed with 4-ply synthetic yarn. Looped ends and yarn tailband help reduce streaking. Bright blue and white yarn helps color code finish mop from general-purpose mops. Compact packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.