1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic
Mfr # FGC11306BL00
Zoro # G3889733
product price:Â $16.35
/eaKey Features
Headband Size
1 in
Mop Head Color
Blue
Mop Connection Type
Slide On
Mop Head Material
Cotton, Synthetic Blend
Handle Material
No Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FGC11306BL00
Zoro #
G3889733
UPC #
086876058178
Country of Origin
Viet Nam
Dimensions
Headband Size
1 in
Width
1"
Length
38" to 44"
Overall Length
38 in to 44 in
Overall Width
6 in
Overall Depth
19 in
Description
Wet Mop, Material Cotton/Synthetic, Mop Connection Type Slide On, Overall Width 6 in, Overall Depth 19 in, Launderable Yes, Color Blue, Dry Weight 24 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.