Shop All Mops
Rubbermaid Commercial
5 in Cut-End Wet Mop, Green, Microfiber, PK6
Mfr # FGA85206GR00
Zoro # G4053075
product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Medium
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA85206GR00
- Zoro # G4053075
- UPC # 10086876194552
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Mop Pad Size | Medium |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop End Type | Cut |
Mop Style | Cut End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Microfiber |
Color | Green |
Includes | Includes six wet mop heads per case. |
Features | 5" Headband, Washable |
Application | Floor Maintenance |
Weight | 0.992 lbs |
Description
Rubbermaid® Commercial Web Foot String Mop Heads, Microfiber, Green, Medium, 5-in. Green Headband, 6/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Tube Mop, Green, Microfiber, M600011G (M600011G)
- AMREP Zep D-4000 Plus Heavy Duty Soap Dispenser - 600101 (600101)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64405)
- METHOD 14OZ SS Cleaner (1919)
- RUBBERMAID COMMERCIAL Sponge Roller Mop, Yellow, Cellulose (FG643500BRNZ)
- RUBBERMAID COMMERCIAL Flat Mop Frame, 1.06 lb Dry Wt, Quick Change Connection, Black, Microfiber (2132428)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51800BL00 (FGF51800BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Rayon, PK12, FGT30000WH00 (FGT30000WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 22oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGA25206GR00 (FGA25206GR00)
- SWIFFER POWER MOP KIT (80714900)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers