This item is Discontinued.

This item is Discontinued.
5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA25306WH00 (Discontinued)
Mfr #
FGA25306WH00
Zoro #
G4053820
UPC # 10086876055341
Country of Origin United States
Category Mops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGA25306WH00
- Zoro #
- G4053820
- UPC #
- 10086876055341
- Country of Origin
- United States
- Mop Head Color
- White
- Mop Head Material
- Cotton; Synthetic
- Mop End Type
- Looped End
- Mop Style
- Looped End
- Mop Type
- Wet Mop
- Item
- Wet Mop
- Color
- White
- Material
- Cotton/Synthetic Blend
- Application
- Floor Maintenance
- Features
- Washable
- Weight
- 11.4 lbs
- Headband Color
- Red
- Launderable
- Yes
Description
Rubbermaid® Commercial Web Foot Wet Mop Head, Shrinkless, Cotton/Synthetic, White, Large, 6/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.