This item is Discontinued.

This item is Discontinued.
BRUTE Rotomolded Tilt Truck, 0.5 cu yd, 850 lb Capacity, Black (Discontinued)
Specifications
Product Information
- MFR #
- FG130500BLA
- Zoro #
- G4074531
- UPC #
- 86876183719
- Country of Origin
- United States
Dimensions
- Overall Width
- 28 in
- Height
- 38.63 in
- Depth
- 60.5 in
Details
- Item
- Tilt Truck
- Container Capacity
- 0.5 cu yd
- Container Shape
- Rectangular
- Color
- Black
- Lid Opening Mechanism
- Open Top
- Finish
- Powder Coated
- Material
- Plastic
- Features
- 5" Stem Swivel Caster and 12" Inset Wheels
- Standards
- FDA Compliant; USDA Compliant
Description
Rubbermaid Commercial Rotomolded Tilt Truck features industrial-strength construction and several use-convenience features to transport the heaviest loads easily and reliably. Constant force fulcrum design allows for controlled dumping by one person, and the DuraTiltTM steel frame allows the truck to stay stable while in the tilted position, making both the dumping and cleaning process easier than it would be with traditional metal frames. Seamless, one-piece molded-plastic body won't rust, dent, pit, chip or peel, making it a snap to clean and maintain. Center-mount, 5-inch swivel-back casters and inset, 12-inch blow-molded polypropylene wheels ensure easy maneuvering down hallways, through doorways and onto elevators, while they and the steel frame remain fully set back from the truck's body to minimize the potential for damaging walls, corners and anything or anyone that might be in the vicinity. Optional domed lids sold separately.
- Industrial-strength truck transports heavy loads with ease.
- Center swivel back caster and inset wheels for smooth handling and maneuverability.
- Constant force fulcrum design allows for controlled dumping by one person.
- DuraTiltTM steel frame allows the truck to stay stable while in the tilted position, making the dumping and cleaning process easier than with traditional metal frames.
- Seamless, one-piece molded-plastic body won't rust, dent, chip or peel.
- Smooth, pit-resistant surface is easy to clean and maintain.
- Center-mount, 5-inch swivel-back casters and inset, 12-inch blow-molded polypropylene wheels ensure easy maneuvering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.