Analog Mechanical Food Service Thermometer with -20 to 80 (F)
Mfr # FGR80DC
Zoro # G3495021
product price:Â $10.19
/eaKey Features
Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Display
Analog
Temp. Range (F)
-20 Degrees to 80 Degrees F
Temp. Range (C)
-30 Degrees to 30 Degrees C
Stem Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FGR80DC
Zoro #
G3495021
UPC #
077177142901
Country of Origin
China
Dimensions
Stem Length
5 in
Dial Size
2 in
Manufacturers Warranty Length
1 yr
Details
Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Item
Mechanical Food Service Thermometer
Display
Analog
Temp. Range (F)
-20 Degrees to 80 Degrees F
Temp. Range (C)
-30 Degrees to 30 Degrees C
Application
Refrigerator/Freezer
Metal Detectable
Yes
Lens Material
Shatter Resistant Lens
Stem Material
Stainless Steel
For Food Contact
No
Features
Features Easy-To-Read Dial, Hangs or Stands for Easy Installation, Reads Both Fahrenheit and Celsius
Case Material
Metal/Plastic
Display Type
Analog
Maximum Temperature
80 Degrees F
Minimum Temperature
-20 Degrees F
Product Type
Refrigerator/Freezer Thermometer
NSF Certified
Yes
Description
Mechanical Food Service Thermometer, Metal Detectable Yes, Case Material Metal/Plastic, Features Features Easy-To-Read Dial, Hangs or Stands for Easy Installation, Reads Both Fahrenheit and Celsius, Manufacturers Warranty Length 1 yr, Maximum Temperature 80 Degrees F, Minimum Temperature -20 Degrees F, For Food Contact No, Dial Size 2 in, Product Type Refrigerator/Freezer Thermometer, Application Refrigerator/Freezer, Display Type Analog, NSF Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.