Shop RUBBERMAID COMMERCIAL

Auto Flush Side-Mount Toilet Flushing System, Polished Chrome

  • Mfr # FG401187A

  • Zoro # G5220142


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant
Color
Polished Chrome
Features
Automates The Flushing
Weight
1.87 lbs
Includes
(1) Side-Mount-Toilet Automatic-Flushing Kit Containing Assembly, (4) C Batteries, Installation Hardware and Documentation
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG401187A
Zoro #
G5220142
UPC #
763905011877
Country of Origin
Taiwan, Province of China

Details

Standards
ADA Compliant
Color
Polished Chrome
Features
Automates The Flushing
Weight
1.87 lbs
Item
Toilet Flushing System
Includes
(1) Side-Mount-Toilet Automatic-Flushing Kit Containing Assembly, (4) C Batteries, Installation Hardware and Documentation

Description

Rubbermaid® Commercial Auto Flush Side-Mount Toilet Flushing System, Polished Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.